Apply to be a TradeMaster!
Main product image of 1-1/2" Electro-Galvanized Split Ring Extension Hanger (Non-Hinged)
Magnifying glass
Hover image to zoom

1-1/2" Electro-Galvanized Split Ring Extension Hanger (Non-Hinged)

Brand:
Bluefin
SKU:
GVSR150
Rating:
(3)
Q&A:
(1)
1-1/2" Electro-Galvanized Split Ring Extension Hanger (Non-Hinged)
Magnifying glass
Hover image to zoom
$1.95 each
BOX UP & SAVE 10%
$176.00 box of 100
$1.76 each
In Stock
In Stock
Get 170 Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Finish
Electro-Galvanized

Description

–
1-1/2" Electro-Galvanized Split Ring Extension Hanger
  • Material: Malleable Iron
  • Finish: Electro-Galvanized.
  • Service: Designed for the suspension of non-insulated stationary pipe lines horizontally or vertically.

Specs

–
Size:

1-1/2"

Finish:

Electro-Galvanized

Rod Diameter:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Finish
Rod Diameter
CURRENT ITEM
Product Image of 1-1/2" Electro-Galvanized Split Ring Extension Hanger (Non-Hinged)
1-1/2" Electro-Galvanized Split Ring Extension Hanger (Non-Hinged)
SKU: GVSR150
(3)
1-1/2"
Electro-Galvanized
3/8"

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Well made

Just what I wanted for my project.
Rob
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome thanks

Great stuff
Pete
Springfield Mo
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent price, delivery and product.

Best price I found, and I was amazed at how fast my product was delivered.
Me. Fix it
Goshen, IN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this work with 1.5" sch 40 PVC?

Asked by Babs 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. This is typically for 1-1/2" galvanized steel pipe, but it would work with 1-1/2" SCH 40 PVC with a 1.9" OD.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy