Apply to be a TradeMaster!
Main product image of 3" Epoxy Coated Copper Tube Split Ring Extension Hanger
Magnifying glass
Hover image to zoom

3" Epoxy Coated Copper Tube Split Ring Extension Hanger

SKU:
41HCT0300
Rating:
(18)
Q&A:
(5)
3" Epoxy Coated Copper Tube Split Ring Extension Hanger
Magnifying glass
Hover image to zoom
$24.22 each
Backorder
Backorder
Get it Thu, Nov 19 - Fri, Dec 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
Malleable Iron
Product Highlight: Finish
Copper Epoxy

Description

–
3" Epoxy Coated Copper Tube Split Ring Extension Hanger
  • Material: Malleable Iron
  • Finish: Copper epoxy coated (COPPER-GARD). COPPERGARD products offer superior corrosion protection due to the epoxy coating over electro-galvanized material.
  • Service: Designed for the suspension of non-insulated stationary copper tubing, horizontally or vertically.
  • Approvals: Complies with Federal Specification WWH-171-E (Type# 25), A-A-1192A (Type# 12), Manufacturers' Standardization Society SP-58 and MSS SP-69 (Type# 12).

Specs

–
Product Type:

Riser Clamp

Size:

3"

Pipe Size:

3.125" OD

Material:

Malleable Iron

Finish:

Copper Epoxy

Rod Diameter:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

4.17 out of 18 reviews
81% would recommend this product
4.17
out of 18 Reviews
81% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
0%
3 star
0%
2 star
6%
1 star
17%
WRITE A REVIEW

Most Liked Positive Review

split ring

The product is great however the shipping cost was ridiculously high. I would like to order again as we used this for a recycle wine bottle project and we want to add more and maybe do some for friends as gifts but I am reluctant to order from this company because of the shipping cost.
VS

Most Liked Negative Review

a bit misleading

We purchased bulk of the items from here to craft the common 'wine-bottle-torch' as pictured in another comment. After buying 100 of each item needed, we received them pretty quickly. The only negative is the lack of consistency with this item. 25 of the actually copper-plated version and 50 of a different style and 25 of yet another style. 75 of them were obviously PAINTED ...I was aware there would be a copper-coating...but the painted look is not satisfactory and not as pictured. I will be calling to try to get them at least swapped for all the same looking ones. This is for a wedding. It seems it'd be easy to add an option when ordering to say whether it's important or not to have all the same...particularly when it's obvious many people are sent here for this craft. Overall, fast shipping and pretty items (minus the cheap painting of some).
Showing 1-10 of 18 reviews

Product was priced very well and good quality

I purchased this to hang some tiki torches from my deck that are made out of wine bottles. Product worked great.
btstoddard
Salt Lake City, UT
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Copper split ring

Doing some crafts great
Paula
Va
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Used for wine bottle tiki torches
Deany
Wyoming
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Terrible

The 3/8" threads on MANY of these hangers are nowhere near square to the pipe. If you are planning to mount these in a way that will require any accuracy, buy elsewhere. My installation application requires that the the threads be at least close to square, and I have thrown away at least 30% of the box of these that I bought. Terrible.
Nine & Twenty
Pittsburgh, PA
12 years ago
Was this review helpful to you?

Good solid casting

I used this product to hold wine bottles by the top of the bottle! Nothing to do with plumbing I know, but the product holds the weight very well. The castings are strong.
Kendall
Oklahoma City
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product

I like this on account of the hinge. The ones I've bought at Home Depot had 2 screws which makes it take longer to assemble
Biff
Middletown,PA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Fast shipping great quality and price.
Jim
CT
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

a bit misleading

We purchased bulk of the items from here to craft the common 'wine-bottle-torch' as pictured in another comment. After buying 100 of each item needed, we received them pretty quickly. The only negative is the lack of consistency with this item. 25 of the actually copper-plated version and 50 of a different style and 25 of yet another style. 75 of them were obviously PAINTED ...I was aware there would be a copper-coating...but the painted look is not satisfactory and not as pictured. I will be calling to try to get them at least swapped for all the same looking ones. This is for a wedding. It seems it'd be easy to add an option when ordering to say whether it's important or not to have all the same...particularly when it's obvious many people are sent here for this craft. Overall, fast shipping and pretty items (minus the cheap painting of some).
Hubby-To-Be
Beaumont, TX
13 years ago
Was this review helpful to you?

Just what I needed

Worked perfectly
Allen
Hattiesburg, MS
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

I used this pipe hanger in a craft project. It was easy to use and worked perfectly.
Nwimpy
Springfield, Oregon
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: does the 1" copper split ring have a 3/8" threaded hole

Asked by dk 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes it does

Was this review helpful to you?

Q: What is the true inside diameter when closed? Is it IPS or CTS?

Asked by Anonymous 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

usually if its a copper ring, its CTS size... approx. 2 1/8"

Was this review helpful to you?

Q: This is for a craft project, I'm unfamiliar with plumbing terminology so I hope I phrase this correctly... Will a 3/8"-16 zinc plated threaded rod, fit into the 2" copper split ring? I'm connecting it to the 3/8" copper top plate connector. Thank you!

Asked by LovenLight 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes

Was this review helpful to you?

Q: Will this split ring work with 4" DWV copper pipe?

Asked by Mike 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this split ring is for use with 4" copper pipe.

Was this review helpful to you?

Q: with these split rings you would use 3/8" thread bolt stock to attach to the base that mounts to wall or ceiling?

Asked by klem 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, you would.

Was this review helpful to you?
- Frank

yes the 3/4 SRH uses 3/8 rod

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy