Apply to be a TradeMaster!
Main product image of 3" Electro-Galvanized Riser Clamp
Magnifying glass
Hover image to zoom

3" Electro-Galvanized Riser Clamp

SKU:
50G0300
Rating:
(0)
Q&A:
(0)
3" Electro-Galvanized Riser Clamp
Magnifying glass
Hover image to zoom
$7.88 each
In Stock
In Stock
Get 31 Tomorrow, Oct 28
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
Carbon Steel
Product Highlight: Finish
Electro-Galvanized

Description

–
3" Electro-Galvanized Riser Clamp
  • Material: Carbon Steel
  • Finish: Electro-Galvanized
  • Service: Designed for supporting and stabilizing vertical pipe runs.
  • Approvals: U.L. - U.L.C. listed (sizes 2" - 8"). Complies with Federal Specification WW-H-171-E (Type# 8), A-A-1192 A (Type# 8) and Manufacturers' Standardization Society MSS SP-58 and SP-69 (Type# 8)
  • Notes: Plastic coated riser clamps are completly plastic coated with zinc plated hardware. The plastic coating prevents pipe from coming in contact with the clamp and is designed to reduce noise, vibration and prevent electrolysis between pipe and clamp. Stainless steel riser clamps are recommended for applications where protection from corrosive environments is needed.

Specs

–
Size:

3"

Pipe Size:

3.5" (O.D)

Material:

Carbon Steel

Finish:

Electro-Galvanized

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Pipe Size
Material
Finish
CURRENT ITEM
Product Image of 3" Electro-Galvanized Riser Clamp
3" Electro-Galvanized Riser Clamp
SKU: 50G0300
3"
3.5" (O.D)
Carbon Steel
Electro-Galvanized
3"
3.5" (O.D)
Carbon Steel
Electro-Galvanized

You May Also Need

2" Electro-Galvanized Short Arm Riser Clamp
SKU: 50SAG0200
Empire Industries

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy