Apply to be a TradeMaster!
Main product image of 2" Electro-Galvanized Short Arm Riser Clamp
Magnifying glass
Hover image to zoom

2" Electro-Galvanized Short Arm Riser Clamp

SKU:
50SAG0200
Rating:
(2)
Q&A:
(0)
2" Electro-Galvanized Short Arm Riser Clamp
Magnifying glass
Hover image to zoom
$4.49 each
In Stock
In Stock
Get 38 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Carbon Steel
Product Highlight: Finish
Electro-Galvanized

Description

–
2" Electro-Galvanized Short Arm Riser Clamp
  • Material: Carbon Steel
  • Finish: Electro-Galvanized
  • Service: Designed for supporting and stabilizing vertical pipe runs. Overall length of clamp is shorter than standard to accommodate field requirements.
  • Approvals: Complies with Federal Specification WWH-171-E (Type# 8), A-A-1192A (Type# 8), Manufacturers’ Standardization Society SP-58 and MSS SP-69 (Type# 8).

Specs

–
Size:

2"

Pipe Size:

2.375" (O.D)

Material:

Carbon Steel

Finish:

Electro-Galvanized

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Supply House

Supply House is the place to go, shipping is quick and the prices are great. Keep up the good work.
Fred
CO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, fast shipping

I used this product to support a steam heat pipe that was sinking. installed 3 weeks ago holds well. Supply house is a great company for all your plumbing needs.
Flash321
Brooklyn, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy