Apply to be a TradeMaster!
Main product image of 24V H-Series Medium Duty 2-Position Damper Actuator, Direct CCW
Magnifying glass
Hover image to zoom

24V H-Series Medium Duty 2-Position Damper Actuator, Direct CCW

Brand:
Erie
SKU:
0453H0074GA00
Rating:
(2)
Q&A:
(1)
24V H-Series Medium Duty 2-Position Damper Actuator, Direct CCW
Magnifying glass
Hover image to zoom
$160.46 each
Backorder
Backorder
Get it Tue, Dec 15 - Tue, Dec 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Body Pattern
2-Way
Product Highlight: Temperature Range (F)
0°F - 120°F
Product Highlight: Rotation
CCW

Description

–
The 453H, medium duty damper actuators are designed for a variety of two-position, Spring Return damper applications. The 453H uses a two-wire thermostat control.

Features:
  • Direct or linkage drive
  • Simple 2-wire thermostat control
  • Optional end switch
  • CW or CCW models
  • Quiet operation
  • UL Recognized
  • Quick mounting

Specs

–
Actuator Type:

On/Off

Voltage:

24V

Temperature Range (F):

0°F - 120°F

Wiring:

18" Leads

Auxiliary Switch:

SPDT

Hertz:

50/60

Body Pattern:

2-Way

Action:

Spring Return

Rotation:

CCW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again.

this was a perfect replacement for the one I had been using for the past 25 years.
Happy Nauvoo resident
Pennsylvania
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I wanted

This little motor fits & works perfectly on my Harman stove. Thanks to the service rep for helping me find the right one.
PS
Bath, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the wattage on this actuator

Asked by Brent 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This is a 6.5 watt actuator.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy