Apply to be a TradeMaster!
Main product image of 24V H-Series Medium Duty 2-Position Damper Actuator (Direct CW)
Magnifying glass
Hover image to zoom

24V H-Series Medium Duty 2-Position Damper Actuator (Direct CW)

Brand:
Erie
SKU:
0453H0077GA00
Rating:
(9)
Q&A:
(0)
24V H-Series Medium Duty 2-Position Damper Actuator (Direct CW)
Magnifying glass
Hover image to zoom
$143.34 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Body Pattern
2-Way
Product Highlight: Temperature Range (F)
0°F - 120°F
Product Highlight: Rotation
CW

Description

–
The 453H, medium duty damper actuators are designed for a variety of two-position, Spring Return damper applications. The 453H uses a two-wire thermostat control.

Features:
  • Direct or linkage drive
  • Simple 2-wire thermostat control
  • Optional end switch
  • CW or CCW models
  • Quiet operation
  • UL Recognized
  • Quick mounting

Specs

–
Actuator Type:

On/Off

Voltage:

24V

Temperature Range (F):

0°F - 120°F

Wiring:

18" Leads

Auxiliary Switch:

SPDT

Hertz:

50/60

Body Pattern:

2-Way

Action:

Spring Return

Rotation:

CW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

4.56 out of 9 reviews
88% would recommend this product
4.56
out of 9 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
0%
3 star
22%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

Don't expect them to last

Purchased before. This one lasted about 13 months. Unfortunately none are currently made that have a stronger actuator with the correct shaft size for Trol-A-Temp ZD Dampers
Pete
Connecticut
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Failed after 13 months

I reviewed this unit previously and gave it 5 stars. After 13 months, 1 of 3 have failed. The motors are just not tough enough. Fit-wise, they are drop in replacements for TrolATemp RDMZ actuators, and I'm purchasing again for that reason, but they just don't last. Note: Honeywell M847D is not compatible with TrolATemp.
Pete R
CT
2 years ago
Was this review helpful to you?

Drop in replacement for TROL-A-TEMP RDMZ

Fast an easy replacement. No cutting or drilling required. As others have mentioned, all the Synchron motor damper controls are designed for limited lifespan. These are still the easiest way to get back up and running.
Pete R
Middlesex County, CT
3 years ago
Was this review helpful to you?

Plug & Play - Works like it Should

I had to swap out the shaft clamp with an extended bolt due to orientation of my damper. Otherwise, works well and will purchased more when other actuators fail.
MD
Senoia, GA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We bought two.

And they worked just fine!
Vic
Roanoke, Al.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Couldn't find this damper actuator anywhere other than suppluhouse.com order it and it arrived in 2 days, made my customer very happy when the problem fixed.
AC ON Heating & Cooling LLC
Tampa Bay area Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I keep a spare on my service van

This is an almost identical replacement of the old Honeywell motorized damper motor M847D1012 which has been discontinued. Honeywell upgraded their dampers to a much larger size motor interface, making it impossible to simply swap out the motor in tight areas. I came across this product and am very pleased.
Kenneth
Charleston, SC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect replacement

hard to find part that i found here at great price and it was delivered quickly
richard
MN
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement for my system

For better or worse, this is an exact replacement for the actuators in my HVAC system. Eventually these things seem to wear out and they're a little tricky to install because the attachment screw is buried underneath. But short of redoing some duct work with a different style damper, these units are a good enough solution.
hallcp
raleigh, nc
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy