Apply to be a TradeMaster!
Main product image of 24V H-Series Medium Duty 2-Position Damper Actuator w/ End Switch (Direct CW)
Magnifying glass
Hover image to zoom

24V H-Series Medium Duty 2-Position Damper Actuator w/ End Switch (Direct CW)

Brand:
Erie
SKU:
0453H0077GA01
Rating:
(1)
Q&A:
(0)
24V H-Series Medium Duty 2-Position Damper Actuator w/ End Switch (Direct CW)
Magnifying glass
Hover image to zoom
$137.51 each
In Stock
In Stock
Get 7 Fri, Sep 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
24V
Product Highlight: Body Pattern
2-Way
Product Highlight: Temperature Range (F)
0°F - 120°F
Product Highlight: Rotation
CW

Description

The 453H, medium duty damper actuators are designed for a variety of two-position, Spring Return damper applications. The 453H uses a two-wire thermostat control.

Features:
  • Direct or linkage drive
  • Simple 2-wire thermostat control
  • Optional end switch
  • CW or CCW models
  • Quiet operation
  • UL Recognized
  • Quick mounting

Specs

Actuator Type:

On/Off

Voltage:

24V

Temperature Range (F):

0°F - 120°F

Wiring:

18" Leads

Auxiliary Switch:

SPDT

Hertz:

50/60

Body Pattern:

2-Way

Action:

Spring Return

Rotation:

CW

Switch:

End Switch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

HAD WHAT I NEEDED

RECEIVED PART IN A TIMELY MANNER
CHILLY WILLY
WI
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy