Apply to be a TradeMaster!
Main product image of 24V Linkage Drive SPDT (50/60 Hz)
Magnifying glass
Hover image to zoom

24V Linkage Drive SPDT (50/60 Hz)

Brand:
Erie
SKU:
0453L0038GA00
Rating:
(0)
Q&A:
(0)
24V Linkage Drive SPDT (50/60 Hz)
Magnifying glass
Hover image to zoom
$128.35 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed
Product Highlight: Temperature Range (F)
0°F - 120°F

Description

–
24V Linkage Drive SPDT (50/60 Hz)

Damper Actuators provide control for forced air zoning and draft control of solid fuel boilers and furnaces. The exclusive lost-motion drive protects the gear train from damage.

The L, Series Damper Actuators are designed for a variety of two-position, spring return or motor return damper applications on low pressure systems.

Features: :
  • Light Duty: 45 in. oz.. Motor Driven
  • Simple 2-wire thermostat control
  • Quick mounting
  • Clockwise model
  • Quiet operation
  • UL Recognized
  • Specs

    –
    Voltage:

    24V

    Position:

    Normally Closed

    Temperature Range (F):

    0°F - 120°F

    Wiring:

    18" Leads

    Auxiliary Switch:

    SPDT

    Hertz:

    50/60

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy