Apply to be a TradeMaster!
Main product image of 120V L-Series Light Duty 2-Position Damper Actuator (Linkage CW)
Magnifying glass
Hover image to zoom

120V L-Series Light Duty 2-Position Damper Actuator (Linkage CW)

Brand:
Erie
SKU:
0453L0038GB00
Rating:
(2)
Q&A:
(0)
120V L-Series Light Duty 2-Position Damper Actuator (Linkage CW)
Magnifying glass
Hover image to zoom
$168.82 each
In Stock
In Stock
Get 7 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Body Pattern
2-Way
Product Highlight: Temperature Range (F)
0°F - 120°F
Product Highlight: Rotation
CW

Description

–
The 453L, light duty damper actuators are designed for a variety of two-position, spring return, damper applications. The 453L uses a two-wire thermostat control.

Features:
  • Direct or linkage drive
  • Simple 2-wire thermostat control
  • Optional end switch
  • Quick mounting
  • CW or CCW models
  • Quiet operation
  • UL Recognized

Specs

–
Actuator Type:

On/Off

Voltage:

120v

Temperature Range (F):

0°F - 120°F

Wiring:

18" Leads

Auxiliary Switch:

SPDT

Hertz:

50/60

Body Pattern:

2-Way

Action:

Spring Return

Rotation:

CW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Worked perfect.

Use on a woodstove
mike
pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Needed a replacment for a harman furnace

Was not sure if this would work for my hot air furnace. I bought it and it hooked up ok.
jack of all trades. master of none
Union City,Pa.
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy