Apply to be a TradeMaster!
Main product image of 24V L-Series Light Duty 2-Position Damper Actuator (Direct CCW)
Magnifying glass
Hover image to zoom

24V L-Series Light Duty 2-Position Damper Actuator (Direct CCW)

Brand:
Erie
SKU:
0453L0074GA00
Rating:
(1)
Q&A:
(0)
24V L-Series Light Duty 2-Position Damper Actuator (Direct CCW)
Magnifying glass
Hover image to zoom
$99.94 each
In Stock
In Stock
Get 1 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Body Pattern
2-Way
Product Highlight: Temperature Range (F)
0°F - 120°F
Product Highlight: Rotation
CCW

Description

–
The 453L, light duty damper actuators are designed for a variety of two-position, spring return, damper applications. The 453L uses a two-wire thermostat control.

Features:
  • Direct or linkage drive
  • Simple 2-wire thermostat control
  • Optional end switch
  • Quick mounting
  • CW or CCW models
  • Quiet operation
  • UL Recognized

Specs

–
Actuator Type:

On/Off

Voltage:

24V

Temperature Range (F):

0°F - 120°F

Wiring:

18" Leads

Hertz:

50/60

Body Pattern:

2-Way

Action:

Spring Return

Rotation:

CCW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Works like a charm!

This product ... and SupplyHouse.com .... saved my life. Well, almost. I never thought I'd find a replacement for my old furnace part that went bad, but SupplyHouse had it and for a reasonable price. So I will be warm this Winter thanks to SupplyHouse and this well-made part I bought from them. It works beautifully! Special shout out to Danielle for making this sale a particular pleasure!
enginEar
Lebanon, Maine
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy