Apply to be a TradeMaster!
Main product image of 24V L-Series Light Duty 2-Position Damper Actuator (Direct CW)
Magnifying glass
Hover image to zoom

24V L-Series Light Duty 2-Position Damper Actuator (Direct CW)

Brand:
Erie
SKU:
0453L0077GA00
Rating:
(7)
Q&A:
(0)
24V L-Series Light Duty 2-Position Damper Actuator (Direct CW)
Magnifying glass
Hover image to zoom
$119.48 each
In Stock
In Stock
Get 12 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Body Pattern
2-Way
Product Highlight: Temperature Range (F)
0°F - 120°F
Product Highlight: Rotation
CW

Description

–
The 453L, light duty damper actuators are designed for a variety of two-position, spring return, damper applications. The 453L uses a two-wire thermostat control.

Features:
  • Direct or linkage drive
  • Simple 2-wire thermostat control
  • Optional end switch
  • Quick mounting
  • CW or CCW models
  • Quiet operation
  • UL Recognized

Specs

–
Actuator Type:

On/Off

Voltage:

24V

Temperature Range (F):

0°F - 120°F

Wiring:

18" Leads

Hertz:

50/60

Body Pattern:

2-Way

Action:

Spring Return

Rotation:

CW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

I would buy this again

The product fit like the original and works great on my damper control for the draft control on my wood stove. I will purchase again if needed. Thanks supply house
Doug
Wisconsin
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

Direct replacement. Hardest part was removing the old part. Prompt shipping.
Deno
Georgia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Direct replacement

Wood stove damper replacement. Fit well, is quiet and smooth.
Mower guy
Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again if needed

The damper worked perfect. Was just liked the original. Thank you
Buckshot
Rice Lake, WI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this product again

good price and fit
joe
waynesville nc
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

This product is exactly what was described. I spoke with Supply House, very helpful and sent other information pertaining to their product through email.
steve
west virginia
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect 100% replacement

Damper servo motor was perfect fit as described
Kat
New Jersey
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy