Apply to be a TradeMaster!
Main product image of 24V 3-Wire Direct Drive Damper Actuator
Magnifying glass
Hover image to zoom

24V 3-Wire Direct Drive Damper Actuator

Brand:
Erie
SKU:
0453R0077GA00
Rating:
(0)
Q&A:
(0)
24V 3-Wire Direct Drive Damper Actuator
Magnifying glass
Hover image to zoom
$250.48 each
In Stock
In Stock
Get 3 Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Temperature Range (F)
0°F - 120°F

Description

–
The 453R, heavy duty damper actuators are designed for a variety of two-position, motor open and motor closed damper applications. The 453R uses a three-wire thermostat control.

Features:
  • Direct drive
  • Quick mounting
  • Two-position motor driven open and motor drive close

Specs

–
Actuator Type:

3-Wire

Temperature Range (F):

0°F - 120°F

Fail Safe Mode:

Non-Spring Return

Voltage:

24V

Hertz:

50/60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy