Apply to be a TradeMaster!
Main product image of 1/2" Sweat Steam 2-Way Valve Body (3.5 Cv)
Magnifying glass
Hover image to zoom

1/2" Sweat Steam 2-Way Valve Body (3.5 Cv)

Brand:
Erie
SKU:
VS2213
Rating:
(0)
Q&A:
(0)
1/2" Sweat Steam 2-Way Valve Body (3.5 Cv)
Magnifying glass
Hover image to zoom
$39.99 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
3.5 Cv
Product Highlight: Body Pattern
2-Way

Description

–
Note: This zone valve body must be used with a high temperature actuator.

1/2" Sweat Steam 2-Way Valve Body (3.5 Cv)

Note:This item is only the valve body, actuator sold separately

Erie's line of motorized hydronic valves, the PopTop, provides convenient, reliable, and easy installation for a variety of heating and cooling applications. The PopTop makes installation a snap with easy, one-handed removal or engagement of the actuator to the valve body.

Overview:
PopTop valves are designed for two position (on/off) control of fluid flow in a wide variety of heating and cooling applications.

Specs

–
Size:

1/2"

Connection Type:

Sweat

Flow Capacity (Cv):

3.5

Body Pattern:

2-Way

Application:

Steam

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Flow Capacity (Cv)
Body Pattern
Application
1/2"
Sweat
3.5
2-Way
Steam
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy