Apply to be a TradeMaster!
Main product image of 1/2" Sweat 2-Way PopTop Zone Valve (24V)
Magnifying glass
Hover image to zoom

1/2" Sweat 2-Way PopTop Zone Valve (24V)

Brand:
Erie
SKU:
VT2211G13A020
Rating:
(0)
Q&A:
(0)
1/2" Sweat 2-Way PopTop Zone Valve (24V)
Magnifying glass
Hover image to zoom
$108.98 each
In Stock
In Stock
Get 130 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
1 Cv
Product Highlight: Size
1/2"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
Erie PopTop Series valve bodies and actuators provide easy installation for a variety of heating and cooling applications. Valve's actuator can be installed after valve body has been installed onto fan coil, baseboard or air handler.

Features:
  • Direct replacement for all existing two-position PopTop applications
  • Hysteresis synchronous motor for long life
  • Spring return operation provides a fail-safe
  • Valve body rated for 400 psi static pressure
  • Available in a variety of voltages
  • Actuator mounts directly onto valve body without need for linkages or calibration
  • Manual override lever (normally closed only)
  • Actuator can be replaced without any tools, or removal of valve from system

Specs

–
Size:

1/2"

Body Pattern:

2-Way

Connection Type:

Sweat

Flow Capacity (Cv):

1

Actuator Type:

On/Off

General Close-Off

Voltage:

24V

Position:

Normally Closed

Wiring:

18" Leads

End Switch:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Body Pattern
Connection Type
Flow Capacity (Cv)
Voltage
CURRENT ITEM
Product Image of 1/2" Sweat 2-Way PopTop Zone Valve (24V)
1/2" Sweat 2-Way PopTop Zone Valve (24V)
SKU: VT2211G13A020
1/2"
2-Way
Sweat
1
24V
1/2"
2-Way
Straight-Through
Sweat
3.5
24V
1/2" Sweat 2-Way PopTop Zone Valve w/ End Switch, 3.5 Cv (24V)
SKU: VT2213G13A02A
1/2"
2-Way
Sweat
3.5
24V
1/2"
2-Way
Sweat
2.5
24V

4 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy