Shop Resideo Sale
Main product image of 1/2" Sweat Zone Valve (18" Leads, No End Switch)
Magnifying glass
Hover image to zoom
1/2" Sweat Zone Valve (18" Leads, No End Switch)
Magnifying glass
Hover image to zoom
$132.49 each
In Stock
In Stock
Get 18 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way, Straight-Through
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
3.5 Cv
Product Highlight: Size
1/2"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
  • Valve designed for cycling (not constantly powered on) applications.
  • Use this valve in closed loop hydronic systems that do not contain dissolved oxygen in system water, such as fresh water from frequent source of makeup water.
Two-way on-off low voltage valves consist of an actuator and valve assembly for controlling the flow of hot water.
  • Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • Actuator motor may be replaced without removing the valve body or draining the system.
  • Description: 24V 1/2 in. Sweat Connection Low Voltage Motorized Zone Valves
  • Application: Hydronic Control
  • Connection Type: Sweat
  • Pipe Size (inch): 1/2 in.
  • Pipe Size (DN): DN15
  • Body Pattern: Two-way, Straight-through
  • Capacity (Cv): 3.5 Cv
  • Capacity (Kv): 3 Kv
  • De-energized Position: Normally Closed
  • Maximum Close-off Pressure (psi): 20 psi
  • Maximum Close-off Pressure (kPa): 138 kPa
  • Fluid Temperature Range (F): 50 F to 200 F
  • Fluid Temperature Range (C): 10 C to 93 C
  • Electrical Connections (in.): 18 in. leads
  • Electrical Connections (mm): 457 mm leads
  • Power Consumption: 7.7 VA
  • Nominal Timing (sec, min): 15 sec
  • Valve Action : Spring return to close
  • Maximum Ambient Temperature (F): 125 F
  • Maximum Ambient Temperature (C): 52 C
  • Dimensions (in.): 4 in. high x 3 1/2 in. wide x 2 3/8 in. deep
  • Dimensions (mm): 102 mm high x 89 mm wide x 60 mm deep
  • Type: 2 position
  • Static Pressure (psi): 125 psi
  • Static Pressure (kPa): 862 kPa
  • Materials (Body): Brass
  • Materials (Seat): Brass
  • Materials (Stem): Stainless Steel
  • Materials (Ball Plug): Buna-N (NBR) Rubber Ball
  • Materials (Packing O-rings): EPDM rubber
  • Voltage: 24 Vac
  • Frequency: 60 Hz
  • Frequency: 50 Hz
  • Approvals, Underwriters Laboratories Inc UL Component Listed: File MH11826 Vol. 1
  • Manual Opener: Yes

Specs

–
Application:

Zoning

Size:

1/2"

Flow Capacity (Cv):

3.5

Width (Inches):

3-1/2"

Height:

4"

Material:

Brass

Amperage:

0.3

Position:

Normally Closed

Voltage:

24V

Depth (Inches):

2-3/8"

End Switch:

No

Wiring:

18" Leads

Body Pattern:

2-Way

Straight-Through

Hertz:

50

60

Max Ambient Temp (°F):

125°F

Max Close-Off PSI:

20 psi

Min Temp (F):

50°F

Temperature Range (F):

50°F - 200°F

Max Temp (F):

200°F

Connection Type:

Sweat

Valve Action:

Spring Return to Close

Power Consumption:

7.7 VA

Nominal Timing:

15 Seconds

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Flow Capacity (Cv)
Position
Voltage
End Switch
1/2"
3.5
Normally Closed
24V
No
1/2" Sweat 2-Way PopTop Zone Valve (24V)
SKU: VT2211G13A020
1/2"
1
Normally Closed
24V
No
1/2"
3.5
Normally Closed
24V
Yes
1/2"
2.5
Normally Closed
24V
No

3 Replacement Parts

Replacement Motor for V8043 Zone Valves
SKU: 802360JA
Honeywell Home
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Yup, they worked.

Had these installed, they work perfectly. They were the same product that the HVAC company would have charged me way more if I'd ordered through them. They arrived well packaged and on time.
Hot now
Seattle WA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement

Quick delivery and quality product. Would buy from them again
ggatrs
Minneapolis MN
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is the dump zone valve the same as a normal zone valve

Asked by Jimbo 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, they are not the same. This is a 2-way zone valve. "Dump zone" valves are 3-way.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy