Apply to be a TradeMaster!
1/2" Sweat 2-Way Normally Closed Zone Valve, General Temperature (40 psi, 277V)

1/2" Sweat 2-Way Normally Closed Zone Valve, General Temperature (40 psi, 277V)

Brand:
Erie
SKU:
VT2212G13T020
Rating:
(0)
Q&A:
(0)
1/2" Sweat 2-Way Normally Closed Zone Valve, General Temperature (40 psi, 277V)
$116.70 each
In Stock
In Stock
Get 205 Wed, Sep 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
2.5 Cv
Product Highlight: Size
1/2"
Product Highlight: Voltage
120v
Product Highlight: Position
Normally Closed

Description

–
1/2" Sweat 2-Way Normally Closed Zone Valve, General Temperature (40 psi, 277V)

Specs

–
Size:

1/2"

Body Pattern:

2-Way

Connection Type:

Sweat

Flow Capacity (Cv):

2.5

Actuator Type:

General Close-Off

On/Off

Voltage:

120v

Position:

Normally Closed

End Switch:

No

Wiring:

18" Leads

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Body Pattern
Connection Type
Flow Capacity (Cv)
Voltage
CURRENT ITEM
Product Image of 1/2" Sweat 2-Way Normally Closed Zone Valve, General Temperature (40 psi, 277V)
1/2" Sweat 2-Way Normally Closed Zone Valve, General Temperature (40 psi, 277V)
SKU: VT2212G13T020
1/2"
2-Way
Sweat
2.5
120v

4 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy