Apply to be a TradeMaster!
Main product image of 3/4" Two Way Normally Closed Inverted Flare Valve Assembly w/ Terminal Block & End Switch
Magnifying glass
Hover image to zoom

3/4" Two Way Normally Closed Inverted Flare Valve Assembly w/ Terminal Block & End Switch

Brand:
Erie
SKU:
VT2343G13A01A
Rating:
(2)
Q&A:
(0)
3/4" Two Way Normally Closed Inverted Flare Valve Assembly w/ Terminal Block & End Switch
Magnifying glass
Hover image to zoom
$120.07 each
In Stock
In Stock
Get 10 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Inverted Flare Connection
Product Highlight: Flow Capacity (Cv)
3.5 Cv
Product Highlight: Size
3/4"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
3/4" Two Way Normally Closed Inverted Flare Valve Assembly w/ Terminal Block & End Switch, 3.5 Cv, 24Vac, Spring Return

Specs

–
Size:

3/4"

Body Pattern:

2-Way

Connection Type:

Inverted Flare

Flow Capacity (Cv):

3.5

Actuator Type:

Electric

Voltage:

24V

Position:

Normally Closed

Wiring:

Terminal Block w/ End Switch

End Switch:

Yes

Action:

Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Body Pattern
Connection Type
Flow Capacity (Cv)
Voltage
3/4"
2-Way
Inverted Flare
3.5
24V
1/2"
Straight-Through
2-Way
Threaded
3.5
24V

4 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Very happy. Highly recommend.

Valve exactly as described and installed perfectly. The customer service rep was very pleasant and she went above and beyond to help me and offered free delivery because I was in a jam.
Rcmojo
Clay, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Erie zone valves

This zone valve was an exact replacement for my leaking valve.
Scott the GC
Suracuse MY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy