Apply to be a TradeMaster!
Main product image of 1" 2-Way Sweat PopTop Zone Valve (24V)
Magnifying glass
Hover image to zoom

1" 2-Way Sweat PopTop Zone Valve (24V)

Brand:
Erie
SKU:
VT2417G23A020
Rating:
(1)
Q&A:
(0)
1" 2-Way Sweat PopTop Zone Valve (24V)
Magnifying glass
Hover image to zoom
$142.99 each
In Stock
In Stock
Get 3 Tomorrow, Oct 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
8 Cv
Product Highlight: Size
1"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Open

Description

–
Valve Body (VT2417):
  • 1" Body Size
  • 2-Way
  • Zone Valve
  • Sweat Connection
  • Brass Trim
  • 8.0 Cv
  • 17 Close-Off Pressure (PSI)
  • Erie PopTop VT2 Series

Actuator (AG23A020):
  • Electric
  • 2-Position (On/Off)
  • General Close-Off Pressure
  • General Temperature
  • Spring Return
  • Normally Open
  • 24 VAC
  • 18" Appliance Cable
  • Rotary Stem Movement
  • NEMA 1 Location
  • Erie PopTop AG Series
  • For Use with Zone Valves

Specs

–
Size:

1"

Body Pattern:

2-Way

Connection Type:

Sweat

Flow Capacity (Cv):

8

Actuator Type:

On/Off

General Close-Off

Voltage:

24V

Position:

Normally Open

Wiring:

18" Leads

End Switch:

No

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works as promised

Very easy to install and the control body comes off with a flip of a release lever.
Jack of All
Holcombe, WI
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy