Apply to be a TradeMaster!
Main product image of Single Stage Digital Temperature Control (24V, SPDT)
Magnifying glass
Hover image to zoom

Single Stage Digital Temperature Control (24V, SPDT)

SKU:
A421GBF-02C
Rating:
(12)
Q&A:
(0)
Single Stage Digital Temperature Control (24V, SPDT)
Magnifying glass
Hover image to zoom
$111.36 each
In Stock
In Stock
Get 26 Tomorrow, Oct 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Max Temp (F)
212°F Max Temp
Product Highlight: Min Temp (F)
-40°F Min Temp

Description

–
Electronic Single Stage Temperature Control, 24 VAC, UL TYPE 1, IP20, 100VA, 24 VAC Class 2, 2M (6'-6") Temperature Sensor

Specs

–
Product Type:

Temperature Control

Voltage:

24V

Enclosure Type:

NEMA-1

Supply Voltage:

24 VAC, Class 2

Lead Wire Length:

6-1/2 Feet

Application:

Temperature Control

Min Temp (F):

-40°F

Max Temp (F):

212°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.83 out of 12 reviews
100% would recommend this product
4.83
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 12 reviews

Worked Exactly as Expected!

I used this to turn a refrigerator into a freezer. Easily could be used for heat trace, and attic fan, or any other temperature driven automation. WAAAYYYY overbuilt, which is exactly what you want.
Christo
NJ
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy it again if needed

I like the display is so easy to read
jv
Denver Co
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good unit

Easy to use
Rigs
Pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Temperature control

Product works great and easy to use
Slick
Plaistow NH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

Use as an aqua stat on an indirect. Works great
Bucky Brandow
Standish me.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I use this type alot, and will continue.

Easy to set up, tie in with 24v I use them to sense outside temperature for staging in back up and ascent heat! Also back light is nice!
Mick
Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Product

Using tthis to control a dump valve solenoid for a UV sanitizer to keep it from overheating on extended periods of no water usage. Performs flawlessly, highly recommended
Edsgarage
North Carolina
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple setup, accurately reading and reliable.

.
Yosef
NYC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great temperature controller

I needed an accurate low temperature controller to keep my garage from freezing. It's not easy finding an accurate thermostat that controls down to 33F. The remote probe permits me to measure the temperature at the door and not close to the heater.
Bill R.
Cleveland OH
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Performance and EASY to use

This A-421 model is a definite improvement above the older A-419. MUCH easier to program and use. I find these units accurate, stable and incredibly user friendly.
Andy
VT
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy