Apply to be a TradeMaster!
Main product image of 3/4" Bronze Wye Strainer, Lead Free (Threaded)
Magnifying glass
Hover image to zoom

3/4" Bronze Wye Strainer, Lead Free (Threaded)

Brand:
Everflow
SKU:
100T034-NL
Rating:
(2)
Q&A:
(0)
3/4" Bronze Wye Strainer, Lead Free (Threaded)
Magnifying glass
Hover image to zoom
100T034-NL has been discontinued
Discontinued February 17, 2026
This product has been discontinued.
Direct Replacement:
3/4" Bronze Wye Strainer, Lead Free (Threaded)
Brand:
Bluefin
SKU:WYET075
(23)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Bronze
Product Highlight: Lead Free
Yes
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Pressure Rating
125 psi (WSP)
Product Highlight: Thread Type
Female Thread Type

Description

–
3/4" Bronze Wye Strainer (Threaded)

Specs

–
Size:

3/4"

Material:

Bronze

Lead Free:

Yes

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Pressure Rating:

125 psi (WSP)

Thread Type:

Female

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Connection Method
Connection Type
CURRENT ITEM
3/4"
Bronze
Threaded
FNPT x FNPT
3/4"
Cast Iron
Threaded
FNPT x FNPT
3/4"
Bronze
Threaded
FNPT x FNPT
3/4"
Cast Iron
Threaded
FNPT x FNPT

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great product and great price

Exactly what I needed
Edward
Channelview, Texas
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Was as expected. Easy to install.

Will do a fine job.
Lonesoldier
Columbus GA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?