| Size: | 3/4" |
|---|---|
| Material: | Cast Iron |
| Connection Type: | FNPT x FNPT |
| Connection Method: | Threaded |
| Application: | Plumbing |
| Thread Type: | Female |
| Pressure Rating: | 250 psi @ 406ºF (WSP) 400 psi @ 150ºF (WOG) |
No, it does not. The 3/4" model has 3/8" FNPT threads on the drain.
The unit I received did not come with a plug.
I am unaware of any alternate strainers. But here is a caution: don't install a strainer in the main supply or return of the boiler - install it in a side-stream, so if the strainer plugs, it won't cut off the flow through the boiler.
Yes, you can put a screen in to filter out particulates. I use my Y in a water fall. A screen keeps the ports on the water fall open. The smakker the screen, the more impurities you will collect. ( these may have to be removed later by taking the Y apart. ) You can also predict that if the screen gets really small flow diminishes his may make you wish your had not messed with it. So here's a way to get the size correct. Take mason Jar an collected some watering it. If you see no particulates in check in the morning with a bigger sample ( gallon jug). When you can identify the size of the parch clues you can buy a filter to control them. Go down to home depot and ask them for screen to habdkle the particles you have seen. They can probably set you uo with a screen you can just wad up and shove in the Y to control particulate. Make sure it is big enough to make water flow through it but noy occlue the flow altoether. lohn
To add to the previous comment: The main purpose of the strainer is to be in the main flow. If you install it on the side-stream, it is basically useless, because not all of the particles are going to be restrained in the mesh. The bottom line is, if you install the strainer, make sure you clean it on the regular basis. Otherwise don't bother, because you can cause a lot of damage to the boiler, if the mesh clogs and flow is significantly reduced. A lot of times in more delicate systems two manometers are installed before and after the strainer in order to monitor the flow. If the pressure on the downstream side (after the strainer) drops by +-10%, it is about time to clean the mesh. Again monitor and service your system on the regular basis. The plug size is 3/8" for the 1" strainer, and 1/2" for 1-1/4" strainer.
My contractor did not have problems removing the plug and replacing it with a pressure gauge.
Stephen: Have you tried using a cheater bar? I find a 2 foot piece of pipe over an 18" pipe wrench is usually enough leverage to open anything I have. Good Luck, Brad
Hit it with a 24" and it should break loose, I don't think I had too much trouble with mine. Hope this helps
Heat the plug up using a propane or other torch, to soften up the paint. Then wire brush the plug threads and apply a penetrating fluid such as Liquid Wrench or Thrust (WD40 doesn't usually work for this,) and let set for 10-15 minutes. Then try your wrenches. If it does not turn, reheat the plug (The penetrating fluid is flammable so be sure your working outside or over a noncombustible floor)then try your wrenches. I hope this helps. If your piping a lot of 2" you should be using 24" wrenches. Gary
I recall buying one of these, but did not have to use it. That said, the plug should come out. Perhaps if he has access to a substantial vise to clamp it in (by the hex surface on the body) and a short length of pipe to slip over the wrench handle (cheater), he could get enough torque on it to get it out.
Try using a cheater pipe to put over the handles of your pipe wrenches which will give you more leverage.
I would heat it with a torch.
Hi: Its cast iron and super strong so you will not break it. Put it in a big bench top vice and use a cheater bar ( Like a piece of black or galvanized pipe ) 24-36 inches long that fits over the end of your pipe wrench. That should allow you to break it free. John
This part is not UL/FM rated. It cannot be used with natural gas.
The strainer must be pointing down in order for it to function as intended.
This is not recommended by the manufacturer.
This strainer has #20 mesh. It will remove particles larger than .841 millimeters.