Apply to be a TradeMaster!
Main product image of 1-1/4" x 12", 22 GA, CP Flanged Tailpiece
Magnifying glass
Hover image to zoom

1-1/4" x 12", 22 GA, CP Flanged Tailpiece

Brand:
Everflow
SKU:
12612
Rating:
(3)
Q&A:
(0)
1-1/4" x 12", 22 GA, CP Flanged Tailpiece
Magnifying glass
Hover image to zoom
$9.68 each
In Stock
In Stock
Get 22 Tomorrow, Oct 9
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/4" x 12"
Product Highlight: Length (Inches)
12" Length
Product Highlight: Connection Type
Direct Connect Connection

Description

–
1-1/4" x 12", 22 Gauge, Direct Connect Flanged Tailpiece (Chrome Plated)

Features:
  • Brass, 22 gauge
  • Flange size: 1-1/2"
  • Direct connect
  • With UPC bar code

Specs

–
Finish:

Chrome

Size:

1-1/4" x 12"

Flange Size:

1-1/2"

Length (Inches):

12"

Connection Type:

Direct Connect

Type:

Flanged Tailpiece

Gauge:

22

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

2.33 out of 3 reviews
33% would recommend this product
2.33
out of 3 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
0%
3 star
0%
2 star
0%
1 star
67%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Wrong Size Description

This product is labeled as 1 1/4". BUT the flange is 1 1/2" and then tapers down to 1 1/4". I can't see needing this part in today's plumbing world.
Air
Scituate, RI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

FLANGE IS 1-1/2"

THE TUBE MAY BE 1-1/4 BUT THE FLANGE IS 1-1/2". IN ADDITION THERE IS A FLARE BETWEEN THE TUBE AND THE FLANGE SO A SLIP NUT CAN'T FIT TIGHT AGAINST THE FLANGE.
BAK
District of Columbia
7 years ago
Was this review helpful to you?

I would buy again.

Nice and heavy...well made.
Rich
64735
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy