Apply to be a TradeMaster!
Main product image of 1-1/2" x 12", 22 Gauge, Brass Dishwasher Tailpiece with 1/2" Branch (Rough Brass)
Magnifying glass
Hover image to zoom

1-1/2" x 12", 22 Gauge, Brass Dishwasher Tailpiece with 1/2" Branch (Rough Brass)

Brand:
Everflow
SKU:
21312
Rating:
(1)
Q&A:
(0)
1-1/2" x 12", 22 Gauge, Brass Dishwasher Tailpiece with 1/2" Branch (Rough Brass)
Magnifying glass
Hover image to zoom
$15.51 each
BOX UP & SAVE 10%
$349.00 box of 25
$13.96 each
Backorder
Backorder
Get it Wed, Dec 16 - Wed, Dec 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
1-1/2" x 12" Rough Brass Dishwasher Tailpiece with 1/2" Branch, 22 Gauge
Brand:
Bluefin
SKU:TB2U22-150-12B
(3)
Order by today, receive 5 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Connection Type
1/2" Copper Pipe Connection
Product Highlight: Size
1-1/2" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Finish
Rough Brass
Product Highlight: Length (Inches)
12" Length

Description

–
1-1/2" x 12", 22 Gauge, Brass Dishwasher Tailpiece with 1/2" Branch (Rough Brass)

Features:
  • 1/2” Branch
  • With UPC bar code

Specs

–
Connection Type:

1/2" Copper Pipe

Size:

1-1/2" x 1/2"

Material:

Brass

Finish:

Rough Brass

Length (Inches):

12"

Gauge:

22

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Size
Material
Finish
Length (Inches)
CURRENT ITEM
Product Image of 1-1/2" x 12", 22 Gauge, Brass Dishwasher Tailpiece with 1/2" Branch (Rough Brass)
1-1/2" x 12", 22 Gauge, Brass Dishwasher Tailpiece with 1/2" Branch (Rough Brass)
SKU: 21312
(1)
1/2" Copper Pipe
1-1/2" x 1/2"
Brass
Rough Brass
12"
1/2" Copper Pipe
1-1/2"
Brass
Rough Brass
12"

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect

very thin brass but good price........professional plumbing supply would be much thicker.......see how long it lasts
nick
nj
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy