Apply to be a TradeMaster!
Main product image of 1-1/2" x 12" Rough Brass Dishwasher Tailpiece with 1/2" Branch, 22 Gauge
Magnifying glass
Hover image to zoom

1-1/2" x 12" Rough Brass Dishwasher Tailpiece with 1/2" Branch, 22 Gauge

Brand:
Bluefin
SKU:
TB2U22-150-12B
Rating:
(3)
Q&A:
(0)
1-1/2" x 12" Rough Brass Dishwasher Tailpiece with 1/2" Branch, 22 Gauge
Magnifying glass
Hover image to zoom
$13.68 each
BOX UP & SAVE 17%
$282.50 box of 25
$11.30 each
In Stock
In Stock
Get 5 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
1/2" Copper Pipe Connection
Product Highlight: Material
Brass
Product Highlight: Finish
Rough Brass
Product Highlight: Length (Inches)
12" Length

Description

–
1-1/2" x 12", 22 Gauge, Brass Dishwasher Tailpiece with 1/2" Branch (Rough Brass)

Features:
  • 1/2” Branch
  • With UPC bar code

Specs

–
Size:

1-1/2"

Connection Type:

1/2" Copper Pipe

Material:

Brass

Finish:

Rough Brass

Gauge:

22

Length (Inches):

12"

Brass Alloy:

H63

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Size
Connection Type
Material
Finish
Gauge
CURRENT ITEM
Product Image of 1-1/2" x 12" Rough Brass Dishwasher Tailpiece with 1/2" Branch, 22 Gauge
1-1/2" x 12" Rough Brass Dishwasher Tailpiece with 1/2" Branch, 22 Gauge
SKU: TB2U22-150-12B
(3)
1-1/2"
1/2" Copper Pipe
Brass
Rough Brass
22

You May Also Need

1-1/2" Die Cast Slip Joint Nuts (Rough Brass)
SKU: TB8U-150D
Bluefin

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Low Quality

Tailpiece Die Cast Slip Joint Nut is of low quality and separated under HAND tightening. Bluefin.
Mitch G.
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Worked out well
Anita
New rochelle ny
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Satisfied 😌

Was exactly what was needed came quickly
Deb
Dover Plains
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy