Apply to be a TradeMaster!
Main product image of 2" IPS x 1-1/2" SJ Nut, Less Cleanout LA Pattern Trap (Rough Brass)
Magnifying glass
Hover image to zoom

2" IPS x 1-1/2" SJ Nut, Less Cleanout LA Pattern Trap (Rough Brass)

Brand:
Everflow
SKU:
21316
Rating:
(0)
Q&A:
(0)
2" IPS x 1-1/2" SJ Nut, Less Cleanout LA Pattern Trap (Rough Brass)
Magnifying glass
Hover image to zoom
$91.12 each
In Stock
In Stock
Get 14 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 1-1/2"
Product Highlight: Material
Cast Brass
Product Highlight: Finish
Rough Brass
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Connection Type
Threaded Connection

Specs

–
Type:

LA Trap

Size:

2" x 1-1/2"

Features:

less Cleanout

Material:

Cast Brass

Finish:

Rough Brass

Thread Type:

Female

Thread Size:

2"

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy