Apply to be a TradeMaster!
Main product image of 2" x 1-1/2" NY Regular Trap with Cleanout (Rough Brass)
Magnifying glass
Hover image to zoom

2" x 1-1/2" NY Regular Trap with Cleanout (Rough Brass)

Brand:
Everflow
SKU:
2112
Rating:
(0)
Q&A:
(2)
2" x 1-1/2" NY Regular Trap with Cleanout (Rough Brass)
Magnifying glass
Hover image to zoom
$36.38 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 1-1/2"
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Cast Brass
Product Highlight: Finish
Rough Brass

Specs

–
Size:

2" x 1-1/2"

Thread Type:

Female

Connection Type:

Threaded

Material:

Cast Brass

Finish:

Rough Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" IPS x 1-1/2" SJ Nut, Less Cleanout LA Pattern Trap (Rough Brass)
SKU: 21316
Everflow

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What is the gauge and country of manufacture of the Everflow 2112?

Asked by Anne 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Anne! This material is manufactured in Indonesia and the gauge is a 22.

Was this review helpful to you?

Q: Why is us called ny trap and la traps ?

Asked by Mikey 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

NY traps are one-piece, single body style traps. LA traps have a union connection at the top of the U-bend to allow the elbow to swivel. These designs were made to meet the local plumbing codes within New York (NY) or Los Angels (LA) and that is where their names derive from. In regards to purchasing what is right for you, we urge you to check with local authorities regarding plumbing codes in your area.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy