Apply to be a TradeMaster!
Main product image of 1-1/2" x 24", 22 Gauge, Double Waste Bend (Rough Brass)
Magnifying glass
Hover image to zoom

1-1/2" x 24", 22 Gauge, Double Waste Bend (Rough Brass)

Brand:
Everflow
SKU:
22024
Rating:
(0)
Q&A:
(0)
1-1/2" x 24", 22 Gauge, Double Waste Bend (Rough Brass)
Magnifying glass
Hover image to zoom
$23.12 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Length (Inches)
24" Length
Product Highlight: Material
Brass
Product Highlight: Finish
Rough Brass

Description

–
1-1/2" x 24", 22 Gauge, Double Waste Bend (Rough Brass)

Features:
  • Rough Brass
  • With nuts & washers
  • With UPC bar code

Specs

–
Size:

1-1/2"

Length (Inches):

24"

Material:

Brass

Finish:

Rough Brass

Gauge:

22

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Length (Inches)
Material
Finish
Gauge
1-1/2"
24"
Brass
Rough Brass
22
1-1/2" x 24", 22 GA, Rough Brass Quick Hook-up Waste Bend
SKU: 240-626124R120
1-1/2"
24"
Brass
Rough Brass
22

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy