Apply to be a TradeMaster!
Main product image of 1/4" Full Port Threaded Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1/4" Full Port Threaded Ball Valve (Lead Free)

Brand:
Everflow
SKU:
610T014-NL
Rating:
(18)
Q&A:
(5)
1/4" Full Port Threaded Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$8.87 each
BOX UP & SAVE 10%
$63.84 box of 8
$7.98 each
In Stock
In Stock
Get 3 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
  • Brass ball valve (Full port) IPS
  • Steel handle with plastic grip

Approvals:


UL: Underwriters Laboratories Inc.
CSA: Canadian Standards Association

Specs

–
Size:

1/4"

Handle Style:

Lever

Material:

Brass

Lead Free:

Yes

Features:

Standard

Connection Type:

Threaded

Thread Type:

Female

WSP:

150

WOG:

600

Valve Construction:

2 piece

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Handle Style
Material
Lead Free
Features
CURRENT ITEM
1/4"
Lever
Brass
Yes
Standard
1/4" Full Port Threaded Ball Valve (Lead Free)
SKU: BVT025
1/4"
Lever
Brass
Yes
Standard

You May Also Need

Product Reviews

4.44 out of 18 reviews
94% would recommend this product
4.44
out of 18 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
22%
3 star
6%
2 star
0%
1 star
6%
WRITE A REVIEW

Most Liked Positive Review

GOOD VALUE

Good value for a regular valve. I wish they were bi directional where you can actually use the valve either way. The neck is pretty strong where the handle connects to it. We bought a few thousand of these and they had good consistency. I will recommend to my friends and buy again. thank you supply house for a great product!
VS

Most Liked Negative Review

Excellent customer service, quick delive

I ordered the valve for a maple sap tank. It was stiff to turn when it arrived but seems a little better now. I am concerned the difficulty turning the valve will be a problem in the cold weather where the tank is. High school students will be operating it and they can be very hard on equipment. I really appreciate how quickly the valve arrived. Less tha 24 hours and I had it.
Showing 1-10 of 18 reviews

I have bought this valve before. Works great!

Used on solar hot water heater.
Tom
Sunnyvale Ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I recommend this product.

Very well made with accurate, smooth cut threads.
Racerman
Danville, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Same valves I would pay $5 more for from a local supply house. Excellent price/product
john
California
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Thank you

Good prices and fast service.
David
Kew Gardens ny
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very good quality valve

I use this to control the main line for my sprinklers, it works perfect.
in florida
Ocala Fl.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a fine ball valve in the applications that we used i

Rebuilding all the valves in an apartment complex in Fort Worth Texas
James
Fort Worth Texas
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use again and did second house

this is the second house we have used this product
Cathy
Harriman TN
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Purchase your brass valves from the Supply House!

Valves worked as I'd hoped though not one of the "big" names in brass valves. I recently went to a local pipe distributor and saw a 55 gallon drum filled with brass ball valve handles of various manufacturers. Right next to that drum were a pile of empty boxes from Apollo Ball Valves. You'd never know, from a quality stand point, who's valves I used. I made money and saved my customer big money. Win/Win!
N/A
Cleveland
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top Performer

Great product at a great price.
Chris
Wilmington,NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I would buy this product again
Joncarlo
Sarasota
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: Is this valve for water or NAT Gas?

Asked by Tom 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

610C034-NL is a water valve.

Was this review helpful to you?

Q: In what country is this valve manufactured. You can see China on the reverse of the handle, but is that the handle, or the valve?

Asked by JK 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Everflow products are indeed imported from China.

Was this review helpful to you?

Q: Someone in the review section mentioned this valve is not bi-directional. Is that true? I thought ball valves could be installed with flow going either direction.

Asked by sharpie 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

That customer is incorrect.

Was this review helpful to you?

Q: Can this valve be used for kitchen hot water supply? Or for drinking water?

Asked by PPito 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it can.

Was this review helpful to you?

Q: are ok for potable water?

Asked by Kevin 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes they are lead free.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy