Apply to be a TradeMaster!
Main product image of LFFBV-3C-M1, 1/4" Full Port Threaded Ball Valve, Lead Free
Magnifying glass
Hover image to zoom

LFFBV-3C-M1, 1/4" Full Port Threaded Ball Valve, Lead Free

Brand:
Watts
SKU:
88005596
Rating:
(1)
Q&A:
(0)
LFFBV-3C-M1, 1/4" Full Port Threaded Ball Valve, Lead Free
Magnifying glass
Hover image to zoom
$11.87 each
In Stock
In Stock
Get 43 Mon, Nov 23
Order by today, receive Monday
Size: 
1/4"
1/4"3/8"1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"4"
Connection Method: 
Threaded

This item replaces: 0555100

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Series LFFBV-3C-M1 and LFFBVS-3C-M1 Lead Free* 2-Piece, Full Port, Brass Ball Valves are designed for use in commercial and industrial applications for a full range of liquids and gases. They’re constructed for reliable performance with a fluorocarbon elastomer stem O-ring that prevents stem leaks, a bottom-loaded blowout-proof stem, and an adjustable stem packing gland. LFFBV-3C-M1 models have threaded end connections. LFFBVS-3C-M1 models have solder end connections. Available in sizes 1/4 to 4 inch.

Features
  • Construction is Lead-Free* forged copper silicon alloy body and adapter
  • The ball is machined chrome-plated Lead-Free* brass
  • Certified to NSF/ANSI standard 61/8
  • Valves comply to MSS-SP-110 standard

Specs

–
Size:

1/4"

WOG:

600

Max Pressure (PSI):

150

Material:

Brass

Handle Style:

Lever

Valve Construction:

2 piece

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Thread Type:

Female

Features:

Standard

Lead Free:

Yes

Port Type:

Full Port

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
WOG
Material
Handle Style
Valve Construction
1/4"
600
Brass
Lever
2 piece
1/4"
600
Brass
Lever
2 piece
1/4"
600
Brass
Lever
2 piece

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works

Bought this for an air compressor drain valve, works great on 150 psi.
Ron p
Alex, La.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy