Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Black Fittings (Imported)
Black Bushings (Imported)
2" x 1-1/2" Black Hex Bushing
Brand:
Everflow
SKU:
BMBU2006
Rating:
(0)
Q&A:
(0)
Hover image to zoom
BMBU2006 has been discontinued
Discontinued March 11, 2024
This product has been discontinued.
Direct Replacement:
2" x 1-1/2" Black Bushing
Brand:
Bluefin
SKU:
BLB200-150C
(4)
Order by
today
, receive 531 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
2" x 1-1/2"
Malleable Iron
Threaded Connection
Description
–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.
2" x 1-1/2" Black Hex Bushing
Specs
–
Size:
2" x 1-1/2"
Connection Type:
Threaded
Material:
Malleable Iron
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Size
...
Connection Type
...
Material
...
CURRENT ITEM
2" x 1-1/2" Black Hex Bushing
SKU:
BMBU2006
Everflow
2" x 1-1/2"
Threaded
Malleable Iron
2" x 1-1/2" Black Hexagon Bushing, Class 150
SKU:
0318907680
Anvil
2" x 1-1/2"
Threaded
Iron
You May Also Need
2" Full Port Threaded Ball Valve (Lead Free)
SKU:
BVT200
Bluefin
1-1/2" Black 45° Elbow
SKU:
BMFF0112
Everflow
3/8" FPT Fusible Inline Valve
SKU:
12810
Firomatic
1/2" x 1/8" Black Bushing
SKU:
BLB050-018
Bluefin
1/4" Full Port Threaded Ball Valve (Lead Free)
SKU:
BVT025
Bluefin
3/4" Full Port Threaded Ball Valve (Lead Free)
SKU:
BVT075
Bluefin
Blue Monster 1/2" x 1429" PTFE Thread Seal Tape
SKU:
70885
Blue Monster
×
Video