Shop Resideo Sale
Main product image of 3/8" x 1/4" Black Reducing Coupling
Magnifying glass
Hover image to zoom

3/8" x 1/4" Black Reducing Coupling

Brand:
Everflow
SKU:
BMRC0381
Rating:
(12)
Q&A:
(0)
3/8" x 1/4" Black Reducing Coupling
Magnifying glass
Hover image to zoom
BMRC0381 has been discontinued
Discontinued November 8, 2025
This product has been discontinued.
Size: 
3/8" x 1/4"
2-1/2" x 1-1/4"1-1/2" x 1/2"2-1/2" x 1"1/4" x 1/8"3/8" x 1/8"3/8" x 1/4"3/4" x 1/8"3/4" x 1/4"4" x 1-1/2"4" x 1-1/4"4" x 2-1/2"4" x 1"4" x 2"4" x 3"6" x 3"6" x 4"
This item replaces: J-BLRC-0302

Direct Replacement:
3/8" x 1/4" Black Reducing Coupling
Brand:
Bluefin
SKU:BLC038-025C
(52)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
3/8" x 1/4"
Product Highlight: Material
Malleable Iron
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Thread Type
Female Thread Type

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

Black Reducing Coupling

Specs

–
Size:

3/8" x 1/4"

Connection Type:

Threaded

Thread Type:

Female

Material:

Malleable Iron

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Thread Type
Material
CURRENT ITEM
Product Image of 3/8" x 1/4" Black Reducing Coupling
3/8" x 1/4" Black Reducing Coupling
SKU: BMRC0381
(12)
3/8" x 1/4"
Threaded
Female
Malleable Iron
Anvil
3/8" x 1/4"
Threaded
Female
Iron

Product Reviews

4.83 out of 12 reviews
100% would recommend this product
4.83
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 12 reviews

Perfect

This is just what I needed , the shipping was very fast . Perfect transaction.
mmmhj
Fort payne Al
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

Made a new fuel sediment bowl for fuel tank. Worked perfect.
John
Henderson, Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The fittings themselves were fine, but...

I've been buying from SupplyHouse.com for several years now, and they have easily become my best and most trusted source for parts for my business. I've ordered this particular fitting many times before. However, on this one particular order, I was quite surprised to see that the fittings I received were really filthy and not really usable (see photo). They looked like they were pulled from an old, abandoned building. I use these fittings for industrial pipe lamps, so the look of the fittings is important to me. The good news is, I was able to easily return them for a full refund. SupplyHouse.com will continue to be my #1 source for my business.
Steveopedia
Boston, MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great to build furniture with

Used them on bar stools to change the look too steam punk
Bob
Las Vegas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great product at a great price. Also, very fast shipping :)
Cmk
Utah
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great product at a great price. Also, very fast shipping :)
Cmk
Utah
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

hard to find reducer; worked great

Used two of these with a 8" section of 3" pipe to make a mixer contained for a 100 boiler system, worked great.
Patrick
VA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great deal, great price

i use these for steampunk lamps
kens
ma
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great place to buy plumbing supplies.

Awesome service, awesome delivery speed. Simply " The Best". Jose F.
Joe
Mount Sinai , NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I like it

I use as the feet for pipe tables ect.
Sonny
Florence al
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?