Apply to be a TradeMaster!
Main product image of 1/2" x 1/8" MIP x FIP Brass Bushing (Lead Free)
Magnifying glass
Hover image to zoom

1/2" x 1/8" MIP x FIP Brass Bushing (Lead Free)

Brand:
Everflow
SKU:
BRBU0120-NL
Rating:
(4)
Q&A:
(0)
1/2" x 1/8" MIP x FIP Brass Bushing (Lead Free)
Magnifying glass
Hover image to zoom
$5.62 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 1/8"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Female, Male Thread Type

Specs

–
Size:

1/2" x 1/8"

Application:

Heating

Lead Free:

Yes

Material:

Brass

Thread Type:

Female

Male

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Application
Lead Free
Material
Thread Type
CURRENT ITEM
Product Image of 1/2" x 1/8" MIP x FIP Brass Bushing (Lead Free)
1/2" x 1/8" MIP x FIP Brass Bushing (Lead Free)
SKU: BRBU0120-NL
(4)
1/2" x 1/8"
Heating
Yes
Brass
Female
Male
1/2" x 1/8"
Heating
Yes
Brass
Female
Male

Product Reviews

4 out of 4 reviews
75% would recommend this product
4
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great Product

Great Product, great price. As expected from SupplyHouse.
MDA
ri
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works perfect. Nothing else to say about a pipebushing

Supplyhouse.com first sent me the wrong size bushing, an easy mistake that I have made myself. As soon as I called them they shipped me a new bushing the same day. Very happy with the customer service.
Drowsydoll
Perris CA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

messed up threads

The product is good, but I had to file on the threads for a long time to get it to work with a plastic fitting, without tearing everything up.
Eric
Fort Collins, CO
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3/4 x 3/8 brass bushing

great company with fair prices and fast service
big joe
wtn, ct
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy