Apply to be a TradeMaster!
Main product image of 1" x 3/4" x 3/4" Reducing Brass Tee (Lead Free)
Magnifying glass
Hover image to zoom

1" x 3/4" x 3/4" Reducing Brass Tee (Lead Free)

Brand:
Everflow
SKU:
BRRT1008-NL
Rating:
(1)
Q&A:
(1)
1" x 3/4" x 3/4" Reducing Brass Tee (Lead Free)
Magnifying glass
Hover image to zoom
$29.46 each
In Stock
In Stock
Get 26 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 3/4" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Specs

–
Size:

1" x 3/4" x 3/4"

Lead Free:

Yes

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Would never buy

Bad casting or something. Have replaced multiple of these that have developed holes and continues to happen weekly.
Ed
Columbia Mo
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the working pressure class for this fitting? Pressure Class 125?

Asked by Kevin Doe 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Kevin. Yes, this tee has a 125 psi pressure class rating.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy