Apply to be a TradeMaster!
Main product image of 3/8" Brass Sq Head Plug (Lead Free)
Magnifying glass
Hover image to zoom

3/8" Brass Sq Head Plug (Lead Free)

Brand:
Everflow
SKU:
BRSP0038-NL
Rating:
(0)
Q&A:
(1)
3/8" Brass Sq Head Plug (Lead Free)
Magnifying glass
Hover image to zoom
$3.65 each
In Stock
In Stock
Get 44 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Brass
Product Highlight: Connection Type
MNPT, Threaded Connection
Product Highlight: Lead Free
Yes
Product Highlight: Thread Type
Male Thread Type

Specs

–
Size:

3/8"

Lead Free:

Yes

Connection Type:

MNPT

Threaded

Material:

Brass

Thread Type:

Male

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" FIP Brass Tee (Lead Free)
SKU: BRT038
Bluefin

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this a solid plug?

Asked by Dan 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Dan. Yes, it is.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Dan, thanks for writing in. Yes this a solid plug.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy