Apply to be a TradeMaster!
Main product image of 3/4" PEX x 1/2" NPT Brass Female Adapter (Lead Free)
Magnifying glass
Hover image to zoom

3/4" PEX x 1/2" NPT Brass Female Adapter (Lead Free)

Brand:
Everflow
SKU:
EPFA3412-NL
Rating:
(1)
Q&A:
(0)
3/4" PEX x 1/2" NPT Brass Female Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$4.07 each
BOX UP & SAVE 10%
$91.75 box of 25
$3.67 each
In Stock
In Stock
Get 38 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Standards Met
ASTM F1807 Standards Met
Product Highlight: Thread Type
Female Thread Type

Description

–
Lead Free Brass Female Adapters connect PEX to male thread. This PEX fitting may be used with the stainless steel clamping system or the copper crimp ring system.

Specs

–
Thread Type:

Female

Size:

3/4" x 1/2"

PEX Size:

3/4"

Thread Size:

1/2"

Lead Free:

Yes

Material:

Brass

Application:

Plumbing

Heating

Max Pressure (PSI):

200

Warranty:

5 Year

Standards Met:

ASTM F1807

Fitting System Compatibility:

Clamp

Crimp

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Thread Type
Size
PEX Size
Thread Size
Lead Free
CURRENT ITEM
Product Image of 3/4" PEX x 1/2" NPT Brass Female Adapter (Lead Free)
3/4" PEX x 1/2" NPT Brass Female Adapter (Lead Free)
SKU: EPFA3412-NL
(1)
Female
3/4" x 1/2"
3/4"
1/2"
Yes
PEX Crimp x FNPT
Female
3/4" x 1/2"
3/4"
1/2"
Yes

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Did the job

With all of the supply shortages in the trades. Suppy house had what I needed. The Items arrived in a timely fashion. Over all a good experience. The only negative is I did get them for less, in the orange store, but I needed more.
Philinsi
Monroe, NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy