Apply to be a TradeMaster!
Main product image of 1/2" Expansion 1/2" Female NPT Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Expansion 1/2" Female NPT Brass Ball Valve (Lead Free)

Brand:
Everflow
SKU:
FFBL-012-NL
Rating:
(0)
Q&A:
(0)
1/2" Expansion 1/2" Female NPT Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$13.45 each
BOX UP & SAVE 12%
$117.90 box of 10
$11.79 each
In Stock
In Stock
Get 10 Tue, Nov 24
Order by today, receive Tuesday
Size: 
1/2"
Connection Method: 
ProPEX x FNPT
ProPEX x Copper

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX-a
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Connection Type
ProPEX x FNPT Connection

Description

–
This product is a 1/2" Expansion PEX x 1/2" Female Threaded Brass Ball Valve. This product is compatible with the ProPEX expander tool.

Specs

–
Connection Method:

ProPEX x FNPT

Application:

Plumbing

Heating

Size:

1/2"

Material:

Brass

Thread Type:

Female

Fitting System Compatibility:

Expansion PEX

Connection Type:

ProPEX x FNPT

Tubing Compatibility:

PEX-a

Lead Free:

Yes

Body Pattern:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy