Apply to be a TradeMaster!
Main product image of 1" Expansion x 1" Female NPT Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1" Expansion x 1" Female NPT Brass Ball Valve (Lead Free)

Brand:
Everflow
SKU:
FFBL-001-NL
Rating:
(1)
Q&A:
(0)
1" Expansion x 1" Female NPT Brass Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$34.26 each
In Stock
In Stock
Get 8 Tue, Nov 24

MANUALS (1)

Brochure
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX-a
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Connection Type
ProPEX x FNPT Connection

Description

–
This product is a 1" Expansion PEX x 1" Female Threaded Brass Ball Valve. This product is compatible with the ProPEX expander tool.

Specs

–
Connection Method:

ProPEX x FNPT

Application:

Heating

Plumbing

Size:

1"

Material:

Brass

Thread Type:

Female

Fitting System Compatibility:

Expansion PEX

Connection Type:

ProPEX x FNPT

Tubing Compatibility:

PEX-a

Lead Free:

Yes

Body Pattern:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Excellent valve and Excellent service from SupplyHouse!

Valve was exactly what I needed with Full-Port flow. And SupplyHouse has superfast shipping and quick communication every time I've had any questions.
DH in Buttonwood
TroutRun Pa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy