Apply to be a TradeMaster!
Main product image of 1/2" ID (5/8" OD) Yellow Coated Stainless Steel Gas Connector w/ 3/4" FIP x 3/4" MIP Fittings (12" Length)
Magnifying glass
Hover image to zoom

1/2" ID (5/8" OD) Yellow Coated Stainless Steel Gas Connector w/ 3/4" FIP x 3/4" MIP Fittings (12" Length)

Brand:
Everflow
SKU:
FTGC-YC12-12P
Rating:
(0)
Q&A:
(0)
1/2" ID (5/8" OD) Yellow Coated Stainless Steel Gas Connector w/ 3/4" FIP x 3/4" MIP Fittings (12" Length)
Magnifying glass
Hover image to zoom
$9.68 each
In Stock
In Stock
Get 31 Mon, Nov 23
Order by 6PM, receive Monday
Length (Inches): 
12"
72"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: ID
1/2"
Product Highlight: OD
5/8"
Product Highlight: Length (Inches)
12" Length
Product Highlight: Connection Type
FIP x MIP Connection
Product Highlight: Size
3/4"

Description

–
Note: This fitting is FIP x MIP

1/2" ID (5/8" OD) Yellow Coated Stainless Steel Gas Connector w/ 3/4" FIP x 3/4" MIP Fittings (12" Length)

Specs

–
Connection Type:

FIP x MIP

LP Capacity (BTU):

288000

Type:

Corrugated

NG Capacity (BTU):

180000

Size:

3/4"

ID:

1/2"

OD:

5/8"

Material:

Stainless Steel

Application:

Heating

Coating:

Yellow Coated

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy