Apply to be a TradeMaster!
Main product image of 1/2" ID (5/8" OD) Yellow Coated Stainless Steel Gas Connector w/ 3/4" MIP Fittings (48" Length)
Magnifying glass
Hover image to zoom

1/2" ID (5/8" OD) Yellow Coated Stainless Steel Gas Connector w/ 3/4" MIP Fittings (48" Length)

Brand:
Everflow
SKU:
FTGC-YC12-48N
Rating:
(0)
Q&A:
(0)
1/2" ID (5/8" OD) Yellow Coated Stainless Steel Gas Connector w/ 3/4" MIP Fittings (48" Length)
Magnifying glass
Hover image to zoom
$12.14 each
In Stock
In Stock
Get 90 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Size: 
3/4"
Length (Inches): 
48"
12"18"24"36"48"60"72"
Connection Type: 
MIP x MIP
OD: 
5/8"
This item replaces: CSSC11-48

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Coated Stainless Steel
Product Highlight: ID
1/2"
Product Highlight: OD
5/8"
Product Highlight: Length (Inches)
48" Length
Product Highlight: Connection Type
MIP x MIP Connection
Product Highlight: Size
3/4"

Specs

–
Connection Type:

MIP x MIP

Length (Inches):

48"

LP Capacity (BTU):

169600

NG Capacity (BTU):

106000

Size:

3/4"

ID:

1/2"

OD:

5/8"

Material:

Coated Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Length (Inches)
LP Capacity (BTU)
NG Capacity (BTU)
Size
CURRENT ITEM
Product Image of 1/2" ID (5/8" OD) Yellow Coated Stainless Steel Gas Connector w/ 3/4" MIP Fittings (48" Length)
1/2" ID (5/8" OD) Yellow Coated Stainless Steel Gas Connector w/ 3/4" MIP Fittings (48" Length)
SKU: FTGC-YC12-48N
MIP x MIP
48"
169600
106000
3/4"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy