Apply to be a TradeMaster!
Main product image of 1/2" ID (5/8" OD) Yellow Coated Stainless Steel Gas Connector w/ 3/4" x 1/2" MIP Fittings (60" Length)
Magnifying glass
Hover image to zoom

1/2" ID (5/8" OD) Yellow Coated Stainless Steel Gas Connector w/ 3/4" x 1/2" MIP Fittings (60" Length)

Brand:
Everflow
SKU:
FTGC-YC12-60K
Rating:
(2)
Q&A:
(0)
1/2" ID (5/8" OD) Yellow Coated Stainless Steel Gas Connector w/ 3/4" x 1/2" MIP Fittings (60" Length)
Magnifying glass
Hover image to zoom
$23.70 each
In Stock
In Stock
Get 7 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Size: 
3/4" x 1/2"
Length (Inches): 
60"
24"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Coated Stainless Steel
Product Highlight: ID
1/2"
Product Highlight: OD
5/8"
Product Highlight: Length (Inches)
60" Length
Product Highlight: Connection Type
MIP x MIP Connection
Product Highlight: Size
3/4" x 1/2"

Specs

–
Connection Type:

MIP x MIP

Coating:

Yellow Coated

Length (Inches):

60"

NG Capacity (BTU):

93200

LP Capacity (BTU):

149120

Size:

3/4" x 1/2"

ID:

1/2"

OD:

5/8"

Material:

Coated Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Coating
Length (Inches)
NG Capacity (BTU)
LP Capacity (BTU)
CURRENT ITEM
Product Image of 1/2" ID (5/8" OD) Yellow Coated Stainless Steel Gas Connector w/ 3/4" x 1/2" MIP Fittings (60" Length)
1/2" ID (5/8" OD) Yellow Coated Stainless Steel Gas Connector w/ 3/4" x 1/2" MIP Fittings (60" Length)
SKU: FTGC-YC12-60K
(2)
MIP x MIP
Yellow Coated
60"
93200
149120

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

i would buy this product again

AAA
rob
PA
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality, great price

Serves it's purpose, great price, arrived quickly.
Seano
Northern Colorado
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy