| Connection Type: | MIP x MIP |
|---|---|
| Length (Inches): | 60" |
| LP Capacity (BTU): | 149120 |
| Type: | Corrugated |
| NG Capacity (BTU): | 93200 |
| Connection Size: | 3/4" x 1/2" |
| ID: | 1/2" |
| OD: | 5/8" |
| Coating: | Yellow Coated |
| Material: | Stainless Steel |
https://www.supplyhouse.com/Brasscraft-CSSC44-48-1-2-ID-5-8-OD-ProCoat-Coated-Stainless-Steel-Gas-Connector-w-1-2-MIP-Fittings-48-Length
a 48" is not 36" http://www.supplyhouse.com/Brasscraft-CSSC44-48-1-2-ID-5-8-OD-ProCoat-Coated-Stainless-Steel-Gas-Connector-w-1-2-MIP-Fittings-48-Length
The connector has threads on the inside and on the outside.
Yes, it's common for connectors of that sort to have 1/2" inside threads. (pretty clever.)
The flare to 3/4" MIP adapter has 1/2" FIP threads. The flare to 1/2" MIP adapter has 3/8" threads.
This product is not recommended for use with tankless water heaters.