Apply to be a TradeMaster!
Main product image of 3/8" FIP Gas Ball Valve
Magnifying glass
Hover image to zoom

3/8" FIP Gas Ball Valve

Brand:
Everflow
SKU:
FTGV-38F38F
Rating:
(1)
Q&A:
(0)
3/8" FIP Gas Ball Valve
Magnifying glass
Hover image to zoom
$9.72 each
BOX UP & SAVE 10%
$87.40 box of 10
$8.74 each
In Stock
In Stock
Get 81 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever

Description

–
3/8" FIP Gas Ball Valve
Material
  • Forged Brass Body
  • Stainless Steel Ball
  • Aluminum Alloy Handle

Specs

–
Size:

3/8"

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Material:

Brass

Features:

Standard

Valve Construction:

1 piece

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Connection Type
Connection Method
Material
Features
CURRENT ITEM
Product Image of 3/8" FIP Gas Ball Valve
3/8" FIP Gas Ball Valve
SKU: FTGV-38F38F
(1)
3/8"
FNPT x FNPT
Threaded
Brass
Standard
3/8"
FNPT x FNPT
Threaded
Brass
Standard

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Full-Port, UL Listed Ball Valve

Features Not Advertised As Of This Review: - Full-Port Ball Valve - UL Listed - CSA Approved for 5 PSIG Maximum for Gas Appliance Inlet - CSA Approved for 1/2 PSIG Maximum for Gas Appliance Pilot - Brass Nut on Handle Review: I purchased this Everflow/Flextron FTGV-38F38F and the Webstone 22561 to compare them, and this Everflow model is superior in many ways. The markings are clearer, the handle is easier to grasp, there's no reduction in diameter through the valve, it's UL listed in addition to the CSA approval, and the aluminum handle is secured by a brass nut (so no rust in humid environments.) The only potential negative would be if you need the handle to be as compact as possible. For me, this is my new go-to 3/8" valve (I use it with close nipples and a 3/8 union when connecting gas fireplaces.)
Flames by James
Concord, NH
7 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy