Apply to be a TradeMaster!
Main product image of 3/8" IPS Gas Ball Valve
Magnifying glass
Hover image to zoom

3/8" IPS Gas Ball Valve

Brand:
Webstone
SKU:
22561
Rating:
(15)
Q&A:
(2)
3/8" IPS Gas Ball Valve
Magnifying glass
Hover image to zoom
$7.56 each
BOX UP & SAVE 5%
$86.16 box of 12
$7.18 each
In Stock
In Stock
Get 191 Mon, Oct 5
Order by 6PM, receive Monday
Size: 
3/8"
3/8"1/2"3/4"1"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever

Description

–
Webstone H-22561 3/8" IPS Gas Ball Valve

Specs

–
Size:

3/8"

Handle Style:

Lever

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Material:

Brass

Features:

Standard

Valve Construction:

1 piece

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Handle Style
Connection Type
Connection Method
Material
CURRENT ITEM
Webstone
3/8"
Lever
FNPT x FNPT
Threaded
Brass
3/8" FIP Gas Ball Valve
SKU: FTGV-38F38F
3/8"
Lever
FNPT x FNPT
Threaded
Brass

You May Also Need

1/2" Gas Ball Valve
SKU: GBV050
Bluefin

Product Reviews

4.87 out of 15 reviews
93% would recommend this product
4.87
out of 15 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
0%
3 star
7%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great ball valve, great price

Perfect for manifold, and appliance gas valves.
VS

Most Liked Negative Review

Webstone vs Everflow

I purchased this Webstone 22561 and the Everflow/Flextron FTGV-38F38F to compare them, and it's not quite as good as the Everflow. The porting is only about 9/32" (so the flow is essentially reduced to 1/4") and the aluminum handle is secured be a zinc plated screw that may be susceptible to rusting in humid environments. The handle isn't as easy to grasp, but it is more compact, so it's up to you which is more important. The casting quality is pretty similar between the two. It's not a bad standard-port valve, but the full-port and better handle on the Everflow make this a valve I'm going to reserve for when I need the more compact handle (or if the Everflow isn't in stock.)
Showing 1-10 of 15 reviews

Prompt delivery

I have ordered several items from this vendor and they stock some hard to find items, their delivery is always on time and price is reasonable, from here on they are my goto vendor for plumbing supplies.
Farky
NY
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this product again

Excellent
Lou
NJ
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

always good choices

what's to say? Great selection, lets you know when a stock is out before you order, and ALL the order is delivered within a few days!
pk
Berkeley ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Gas shut off valve

Installed as a secondary shut off valve for my gas fireplace. Works perfectly.
Len
Lower Burrell,PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works as it shoud

Works fine. Handel is removable if you need an extra 1/8 inch while putting it on.
CR
Philly
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highlight of my holiday.

Beautiful brass body with streamlined bright red handle so nice to look at. Such a shiny ball with really smoooth operation. Would be great to play with as a toy if it weren't so good as a valve.
Redneck Valveman
In the sticks
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sturdy. Handles over-tightening without splitting.

This was a tight installation and I had to get all the ball valves on the propane manifold clocked to match each other. On a couple of them I feel like I should have stopped one turn sooner than I did but the 1/2" valves held up fine and gave no evidence of trying to split. If they had, it would have been my fault. The valves are better than me.
Lloyd-ss
Central VA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Webstone vs Everflow

I purchased this Webstone 22561 and the Everflow/Flextron FTGV-38F38F to compare them, and it's not quite as good as the Everflow. The porting is only about 9/32" (so the flow is essentially reduced to 1/4") and the aluminum handle is secured be a zinc plated screw that may be susceptible to rusting in humid environments. The handle isn't as easy to grasp, but it is more compact, so it's up to you which is more important. The casting quality is pretty similar between the two. It's not a bad standard-port valve, but the full-port and better handle on the Everflow make this a valve I'm going to reserve for when I need the more compact handle (or if the Everflow isn't in stock.)
Flames by James
Concord, NH
6 years ago
Was this review helpful to you?

good price

quality product
pat
north collins
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good valve; good price. I would buy it again.

Used for commercial unit heater.
Travis
Minnesota
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What does IPS mean? the two competing brands are not IPS.

Asked by gary 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

IPS is synonymous with NPT. It is a threaded valve.

Was this review helpful to you?
- Forearm

Iron Pipe Size

Was this review helpful to you?

Q: Is this gas ball valve rated for outdoor use?

Asked by TumblerBob 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

This would depend on code, some places require galvanized or Stainless Steel for outdoor use.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy