Apply to be a TradeMaster!
2" Galvanized Malleable Cap
Hover image to zoom
2" Galvanized Malleable Cap
Hover image to zoom
$8.65 each
BOX UP & SAVE 24%
$78.84 box of 12
$6.57 each
In Stock
In Stock
Get 36 Mon, Jul 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Size icon
2"
Material icon
Galvanized

Description

  • 150# Black & Galvanized Malleable Iron Fittings.
  • Meets or exceeds all applicable ASTM and ANSI standards.
  • Stocked from 1/8" through 2" diameters
  • 100% pressure tested before leaving the factory

Note: Image displayed does not represent actual product.

Specs

Size:

2"

Material:

Galvanized

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Size
Material
CURRENT ITEM
2"
Galvanized
2" Galv Cap
SKU: FGCA2
2"
Galvanized
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy