Shop Resideo Sale
Main product image of 1/2" Galv Nipple Set (Close to 6" Length)
Magnifying glass
Hover image to zoom

1/2" Galv Nipple Set (Close to 6" Length)

Brand:
Everflow
SKU:
NPGS1200
Rating:
(1)
Q&A:
(0)
1/2" Galv Nipple Set (Close to 6" Length)
Magnifying glass
Hover image to zoom
$26.60 each
In Stock
In Stock
Get 28 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Thread Type
NPT Thread Type
Product Highlight: Size
1/2"

Description

–

This package contains one of each of the following Galvanized Nipples (NPT):

  • 1/2" x Close Galvanized Nipple
  • 1/2" x 1-1/2" Galvanized Nipple
  • 1/2" x 2" Galvanized Nipple
  • 1/2" x 2-1/2" Galvanized Nipple
  • 1/2" x 3" Galvanized Nipple
  • 1/2" x 3-1/2" Galvanized Nipple
  • 1/2" x 4" Galvanized Nipple
  • 1/2" x 4-1/2" Galvanized Nipple
  • 1/2" x 5" Galvanized Nipple
  • 1/2" x 5-1/2" Galvanized Nipple
  • 1/2" x 6" Galvanized Nipple

Specs

–
Thread Type:

NPT

Product Type:

Nipple Set

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Size
CURRENT ITEM
Nipple Set
1/2"

You May Also Need

3/4" x 16" Galvanized Nipple
SKU: PCGL3416
Everflow

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Nice Galv Nipples set

Very nice set of galvanized nipples from close to 6" in length. I used on my last job would and will buy again.
OB
Virginia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy