Apply to be a TradeMaster!
Main product image of 1-1/2" x 48" Black Nipple
Magnifying glass
Hover image to zoom

1-1/2" x 48" Black Nipple

Brand:
Everflow
SKU:
PCBL1548
Rating:
(0)
Q&A:
(0)
1-1/2" x 48" Black Nipple
Magnifying glass
Hover image to zoom
$39.59 each
BOX UP & SAVE 10%
$106.89 box of 3
$35.63 each
In Stock
In Stock
Get 22 Mon, Nov 23
Order by today, receive Monday
Size: 
1-1/2"
1"
Length (Inches): 
48"
30"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Length (Inches)
48" Length

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

1-1/2" x 48" Black Nipple

Specs

–
Size:

1-1/2"

Length (Inches):

48"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Length (Inches)
CURRENT ITEM
Product Image of 1-1/2" x 48" Black Nipple
1-1/2" x 48" Black Nipple
SKU: PCBL1548
1-1/2"
48"
1-1/2" x 48" Black Nipple
SKU: BLN150-4800C
1-1/2"
48"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy