Shop Resideo Sale
Main product image of 2" x 36" Black Nipple
Magnifying glass
Hover image to zoom

2" x 36" Black Nipple

Brand:
Everflow
SKU:
PCBL2036
Rating:
(0)
Q&A:
(0)
2" x 36" Black Nipple
Magnifying glass
Hover image to zoom
$40.94 each
BOX UP & SAVE 12%
$72.22 box of 2
$36.11 each
In Stock
In Stock
Get 17 Tue, Nov 17
Order by today, receive Tuesday
Size: 
2"
Length (Inches): 
36"
5"
This item replaces: BLN200-3600

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Length (Inches)
36" Length

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

2" x 36" Black Nipple

Specs

–
Size:

2"

Length (Inches):

36"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Length (Inches)
CURRENT ITEM
Product Image of 2" x 36" Black Nipple
2" x 36" Black Nipple
SKU: PCBL2036
2"
36"
2" x 36" Black Nipple
SKU: BLN200-3600C
2"
36"

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy