Apply to be a TradeMaster!
Main product image of 1-1/4" x 36" Black Nipple
Magnifying glass
Hover image to zoom

1-1/4" x 36" Black Nipple

Brand:
Everflow
SKU:
PCBL1136
Rating:
(1)
Q&A:
(0)
1-1/4" x 36" Black Nipple
Magnifying glass
Hover image to zoom
$26.84 each
BOX UP & SAVE 12%
$71.10 box of 3
$23.70 each
In Stock
In Stock
Get 49 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
1-1/4"
Length (Inches): 
36"
5"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Length (Inches)
36" Length

Description

–
Note: The product's appearance may vary slightly from the images above. Minor visual differences, including color, will not change the product's function or performance.

1-1/4" x 36" Black Nipple

Specs

–
Size:

1-1/4"

Length (Inches):

36"

Product Type:

Black Nipple

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Size
Length (Inches)
Product Type
CURRENT ITEM
Product Image of 1-1/4" x 36" Black Nipple
1-1/4" x 36" Black Nipple
SKU: PCBL1136
(1)
1-1/4"
36"
Black Nipple
1-1/4" x 36" Black Nipple
SKU: BLN125-3600C
1-1/4"
36"
Black Nipple

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product easy to work with

Good price great product
Gary Hotko
Lake George/ Bergen County
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy