Apply to be a TradeMaster!
Main product image of 1/2" PEX x 1/2" FIP Swivel Elbow - Brass Nut (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX x 1/2" FIP Swivel Elbow - Brass Nut (Lead Free)

Brand:
Everflow
SKU:
PFSL1212-NL
Rating:
(2)
Q&A:
(0)
1/2" PEX x 1/2" FIP Swivel Elbow - Brass Nut (Lead Free)
Magnifying glass
Hover image to zoom
$8.73 each
BOX UP & SAVE 19%
$177.00 box of 25
$7.08 each
In Stock
In Stock
Get 86 Tue, Sep 15
Order by today, receive Tuesday
Size
1/2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Lead Free
Yes

Description

  • Material: Brass
  • Connection: PEX x Female Thread
  • Features: Lead Free
  • Manufactured to ASTM Standard F1807
  • Compatible with all brands of PEX tubing
  • Compatible with crimp or clamp fittings

Specs

Size:

1/2"

Thread Type:

Female

PEX Size:

1/2"

Thread Size:

1/2"

Tubing Compatibility:

PEX

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Works as intended

Exactly what I needed.
Stickler-ish
WNC
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would certainly continue to do business here

Works as designed
Doyle
Bellevue, MI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy