Apply to be a TradeMaster!
Main product image of 3/4" PEX x 3/4" FIP Swivel Elbow - Brass Nut (Lead Free)
Magnifying glass
Hover image to zoom

3/4" PEX x 3/4" FIP Swivel Elbow - Brass Nut (Lead Free)

Brand:
Everflow
SKU:
PFSL3434-NL
Rating:
(5)
Q&A:
(0)
3/4" PEX x 3/4" FIP Swivel Elbow - Brass Nut (Lead Free)
Magnifying glass
Hover image to zoom
$11.27 each
BOX UP & SAVE 12%
$248.00 box of 25
$9.92 each
In Stock
In Stock
Get 100 Tomorrow, Oct 28
Order by 6PM, receive Tomorrow
Size: 
3/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Lead Free
Yes

Description

–
  • Material: Brass
  • Connection: PEX x Female Thread
  • Features: Lead Free
  • Manufactured to ASTM Standard F1807
  • Compatible with all brands of PEX tubing
  • Compatible with crimp or clamp fittings

Specs

–
Size:

3/4"

Thread Type:

Female

PEX Size:

3/4"

Thread Size:

3/4"

Tubing Compatibility:

PEX

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.4 out of 5 reviews
80% would recommend this product
4.4
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
20%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Great part

These swivel elbows worked great!
Brian
Pennsylvania
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Leaks bad

The elbow leaks from the join. Most likely a problem with the rubber seal inside. I ordered 2, 1 leaked and one didnt.
J
Charlotte, NC
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service. Product worked as expected - no flaws

Replaced a leaky joint easily.
NovicePlumber
West Sparta New York
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

All items were as expected, and were shipped quickly. Thanks

The plumbing fittings were exactly correct. Packaging was excellent, but overdone.
Ted
Rochester, NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Useful for claw-foot tubs

I had a hard time finding a fitting that could connect to the 3/4" male IP ends of the faucet on our claw-foot tub. We tried those stainless bathcocks and they fit but leaked. Sure plumbers putty or pipe dope might have worked but that seems like a shoddy solution.This swivel elbow fit snugly and there was generous threading. We ran this with PEX to Sharkbite valves and we were very happy with the results. I only wish this came in a reduction from 3/4" FIP to 1/2" PEX or 1/2" MIP.
Andy
SLC, Utah
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy